DESCRIPTION

  • Hand hole cleanout allows inspection of the tank interior and facilitates the removal of sediment deposits
  • Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Three year limited tank warranty and 1 year limited warranty on component parts

Bradford White Magnum Series® 75 in. Commercial Natural Gas Water Heater

BDM100L1993N

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
CEC Compliant
For Sale in CA
Capacity
100 gal
Collection
Magnum Series®
Diameter
30-1/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
75 in
Ignition System
Standing Pilot
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Thermal Efficiency

Starting at
Call for Pricing
  • QUANTITY