This product requires certification to purchase.

76 gal. Tall Residential Natural Gas Water Heater, 76 MBH

Bradford White

76 gal. Tall Residential Natural Gas Water Heater, 76 MBH

  • Fast #
  • Part #BURG275H6N475
  • Item #7677595
  • Manufacturer Part #URG275H6N-475
4.3 out of 5 Customer Rating
Brand image
Bradford White

76 gal. Tall Residential Natural Gas Water Heater, 76 MBH

  • Fast #
  • Part #BURG275H6N475
  • Item #7677595
  • Manufacturer Part #URG275H6N-475
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • High input 76,000 BTU/hr. for faster hot water recovery.
  • Atmospheric (Category I) venting for standard vertical vent installations.
  • Designed for professional installation by qualified plumbing and heating professionals.
  • CEC compliant model listed as for sale in California.
  • Requires Certification
Dimensions & Measurements
Capacity
76 gal
Depth
29-3/8 in
Diameter
26 in
Height
64-1/4 in
Water Connections
Top
Water Connection Size
1 in
Water Heater Capacity Range
51 - 100 gal
Weight
286 lb
Characteristics & Features
Antimicrobial
Yes
Vent Type
B-Vent
Water Heater Type
Tall
Electrical & Operational Information
Emission
Ultra-Low NOx
Fuel Type
Natural Gas
Power Source
Gas
Warranty & Product Information
ANSI
ANSI Z21.10.3-2017
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
NSF
NSF 372
Type
HUDH193701SAGB