DESCRIPTION

  • Approved for sanitation
  • Three year limited tank warranty and 1 year limited warranty on component parts

Bradford White Magnum Series® 80 gal. Natural Gas Commercial Water Heater

BD80L3993N

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.36
ASME Specifications
ASME HLW
BTU
399999
CEC Compliant
For Sale in CA
Capacity
80 gal
Coating
Powder-Coated
Collection
Magnum Series®
Color Finish
Grey
Diameter
28-1/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
71-1/2 in
Ignition System
Electronic Ignition
Installation Type
Floor Standing
MBH
399
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
51-100 gal
Water Heater Type
Flue Damper

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY