DESCRIPTION

  • Approved for sanitation
  • Automatic flue damper-reduces stand-by loss, saving gas consumption and improving overall efficiency
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Three year limited tank warranty and one year limited warranty on component parts
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Magnum Series® 80 gal. Natural Gas Commercial Water Heater

BD80L399E3NA

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
ASME HLW
BTU
399999
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
80 gal
Coating
Powder Coated
Collection
Magnum Series®
Color Finish
Grey
Depth
34-1/2 in
Diameter
30-1/4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
60-1/4 in
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Mount
MBH
399.99
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
1-1/2 in
Temperature Range
70 to 180 Deg F
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Flue Damper, Lowboy

Starting at
Call for Pricing
  • QUANTITY