DESCRIPTION
- Approved for sanitation
- Automatic flue damper-reduces stand-by loss, saving gas consumption and improving overall efficiency
- Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Three-year limited tank warranties/1-year limited warranty on component parts
- Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
Bradford White Magnum Series® 80 gal. Natural Gas Energy Saver Water Heater
BD80T1803N
Capacity:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.3
- ASME Specifications
- ASME HLW
- BTU
- 180000
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Capacity
- 80 gal
- Coating
- Powder-Coated
- Collection
- Magnum Series®
- Color Finish
- Grey
- Diameter
- 28-1/4 in
- End Connection 1
- NPT
- End Connection 2
- NPT
- Energy Star Compliant
- No
- Fuel Type
- Natural Gas
- Height
- 71-7/8 in
- ISO Specifications
- ISO 9001
- Ignition System
- Electronic Ignition
- Installation Type
- Floor Standing
- MBH
- 180
- Material
- Steel
- Maximum Pressure
- 150 psi
- Maximum Temperature
- 180
- NSF Certified
- Yes
- NSF Specifications
- NSF 372
- Phase
- Single Phase
- Power Source
- Gas
- Supply Pipe Connection
- 3/4 in
- Temperature Range
- 70 to 180 Deg F
- UL Listed
- No
- Volts
- 120V
- Water Heater Type
- Flue Damper
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday