This product requires certification to purchase.

80 gal. Vertical Storage Tank

Bradford White

80 gal. Vertical Storage Tank

  • Fast #
  • Part #BAST806
  • Item #2344232
  • Manufacturer Part #AST-80-6
5 out of 5 Customer Rating
Brand image
Bradford White

80 gal. Vertical Storage Tank

  • Fast #
  • Part #BAST806
  • Item #2344232
  • Manufacturer Part #AST-80-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Requires Certification

Specifications

ASME:
No
Capacity:
80 gal
Connection Size:
3/4
Diameter:
24 in
Height:
58-7/8 in
NSF:
NSF 372
Pressure - High:
150
Pressure - Maximum:
300 psi
Product Type:
Storage Tank
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
UL 174
UPC:
671632317455
Water Heater Type:
Tall
Weight:
179 lb