DESCRIPTION

  • Approved for sanitation
  • Three year limited tank warranty and 1 year limited warranty on component parts

Bradford White Magnum Series® 83-3/8 in. Commercial LP Gas Water Heater

BD100T1993X

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
ASME HLW
BTU
199999
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
100 gal
Coating
Powder-Coated
Collection
Magnum Series®
Color Finish
Grey
Diameter
28-1/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
LP Gas
Height
83-3/8 in
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Mount
MBH
199
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
1-1/2 in
Temperature Range
70 to 180 Deg F
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Flue Damper

Starting at
Call for Pricing
  • QUANTITY