80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater

You last purchased this on
 
Bradford White

AeroTherm® Series 80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

AeroTherm® Series 80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #BRE2H80R10B1NCWT
  • Item #5058981
  • Manufacturer Part #RE2H80R10B-1NCWT
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hybrid mode - factory setting combining heat pump efficiency and savings with recovery rates of standard electric when needed
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

ANSI:
ANSI 372
Antimicrobial:
Yes
Application:
Residential
Capacity:
80 gal
Collection:
AeroTherm® Series
Color Finish Name:
Grey
Diameter:
25 in
Drain Valve Material:
Brass
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
87
Green Product:
Yes, Energy Star
Height:
73-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
3/4 in
Temperature Range:
35 to 120 Deg F (2 to 49 Deg C)
UL Listed:
Yes
Uniform Energy Factor (UEF):
3.48
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, Tall, Heat Pump
Watts:
4.5 kW