80 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater

This product has been replaced by

80 gal. Tall  Residential Hybrid Electric Heat Pump Water Heater
Bradford White 80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater
Manufacturer Part #RE2H80T6-1NCTT
You last purchased this on
 
Bradford White

AeroTherm® Series 80 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

80 gal. Tall  Residential Hybrid Electric Heat Pump Water Heater
Bradford White 80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater
Manufacturer Part #RE2H80T6-1NCTT
Bradford White

AeroTherm® Series 80 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #BRE2HY80T61NCWT
  • Item #7578147
  • Manufacturer Part #RE2H80T6-1NCWT
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Requires Certification

Specifications

AMP:
18.75
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.2 No. 236-15
Capacity:
80 gal
Coating:
Vitraglas®
Collection:
AeroTherm® Series
Color Finish Name:
Grey
Diameter:
25 in
Drain Location:
Bottom
ETL Listed:
No
Energy Star Compliant:
Yes
First Hour Rating:
87
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Green Product:
Yes, Energy Star
Height:
70-13/16 in
IAPMO Listed -:
No
Ignition System:
Electric Ignition
Installation Type:
Floor Mount
Maximum Temperature:
150
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
2
Number of Pieces:
1 Piece
Phase:
Single Phase
PipeTubing Size:
3/4 in
Power Source:
Electric
Pressure - Maximum:
150 psi
Pressure Class:
150#
Product Type:
Water Heating System
Temperature Range:
100 to 150 Deg F
UL Listed:
UL 1995
Uniform Energy Factor (UEF):
3.48
Volts:
208/240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, Tall, Heat Pump
Water Inlet Connection Size:
3/4 in
Watts:
4.5 kW
Weight:
259 oz