AEROTHERM® Series 80 gal Tall 4500W Residential Electric Water Heater

Part #BRE2H80R10B1NCW506  |  Item #5095982  |  Manufacturer Part #RE2H80R10B1NCWT-506

Call for Pricing EACH

Capacity:

80 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

ANSI Specifications: ANSI 372

Application: Residential

Capacity: 80 gal

Collection: AEROTHERM® Series

Diameter: 25 in

Drain Valve Material: Brass

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 94

Green: [Yes, Energy Star]

Height: 71-1/8 in

High Pressure: 150

Material: Magnesium

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Electric

Product Type: Pump

Smart Home Enabled: No

Temperature Range: 35 to 120 Deg F

Type: BRE2H80R10B1NCW506

UL Listed: Yes

Uniform Energy Factor UEF : 3.26

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4500