DESCRIPTION

Bradford White Aluminum Anode Rod

B2243299922

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Bradford White M1TW40S, M1TW50S, M1TW50L-12 and M1TW40L-12 Aluminum Anodes
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
30-1/2 in
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY