DESCRIPTION

Bradford White Aluminum Anode Rod

B2243850803

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
NPT
GSA Approved
No
IAPMO Listed
No
Length
39 in
Material
Aluminum
Supply Pipe Connection
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY