DESCRIPTION

Bradford White Aluminum Anode Rod

B2244956008

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
NPT
GSA Approved
No
IAPMO Listed
No
Length
39-1/8 in
Material
Aluminum

Starting at
Call for Pricing
  • QUANTITY