Brute® 120V 399 MBH 1-Phase High Efficiency Natural Gas Commercial Water Heater

Part #BBNTV399NXN3  |  Item #4713800  |  Manufacturer Part #BNTV399NXN3

MBH:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

ANSI Specifications: [ANSI Z21.13, ANSI D1785]

Application: Commercial

BTU: 399000

CARB OTC LEED Compliant: No

CSA Certified: Yes

Coating: Galvanized

Collection: Brute®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 38 in

IAPMO Listed: Yes

Ignition System: Direct Spark Ignition

Installation Type: Floor Mount

MBH: 399

Material: Stainless Steel

Maximum Pressure: 160 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Water Heater Type: Short

Watts: 116.9

Width: 24-1/2 in