Brute™ Deluxe 199000 BTU Natural Gas High Efficiency Commercial Water Heater

Part #BBNTV199NXN3  |  Item #4713783  |  Manufacturer Part #BNTV199NXN3

MBH:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

AMP: 7

ANSI Specifications: [ANSI Z21.13, ANSI D1785]

ASME Specifications: ASME H

BTU: 199000

CARB OTC LEED Compliant: No

CSA Certified: CSA 4.3

Coating: Powder Coated

Collection: Brute™ Deluxe

Color Finish: Grey

Depth: 26-3/4 in

End Connection 1: NPT

End Connection 2: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

GSA Approved: No

Height: 38-1/4 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Installation Type: Floor Mount

MBH: 199

Material: Steel

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 1-1/4 in

UL Listed: No

Volts: 120V

Water Heater Type: Short