Residential Gas Boiler 125 MBH Propane and Natural Gas

You last purchased this on
 
Bradford White

Brute Mini Model BJVS Residential Gas Boiler 125 MBH Propane and Natural Gas

  • Fast #
  • Part #BBJVS125NDISU2
  • Item #7102847
  • Manufacturer Part #BJVS125NDISU2
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

Brute Mini Model BJVS Residential Gas Boiler 125 MBH Propane and Natural Gas

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

Application:
Residential
BTU:
125000
BTU Heat Rating:
106000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Brute Mini Model BJVS
Energy Star Compliant:
No
Fuel Type:
Propane, Natural Gas
Height:
28-3/4 in
Ignition System:
Spark Ignition
Input (MBH):
125 MBH
Length:
27-1/2 in
Material:
Stainless Steel
Power Source:
Gas
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1/2 in
Type:
BBJVS125NDISU2