Residential Gas Boiler 225 MBH Propane and Natural Gas
Brute Mini Model BJVS Residential Gas Boiler 225 MBH Propane and Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- Application:
- Residential
- BTU:
- 225000
- BTU Heat Rating:
- 191000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Brute Mini Model BJVS
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 31-1/2 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 225 MBH
- Length:
- 27-1/2 in
- Material:
- Stainless Steel
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1/2 in
- Type:
- BBJVS225NDISU2