CCY 50G 9KW 208V 3PH ASME WHTR

Part #BCEHD50A933LCF  |  Item #7585695  |  Manufacturer Part #CEHD50A933LCF

Type:

BCEHD50A933LCF

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

CEC Compliant: For Sale in CA

Capacity: 50 gal

Phase: Three Phase

Power Source: Electric

Type: BCEHD50A933LCF

Water Heater Capacity Range: 41 - 50 gal

Watts: 9