72 gal. Tall 76 MBH Residential Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #CDW2TW75T10BN19
Combi2™ TTW® FVIR Defender Safety System® 72 gal. Tall 76 MBH Residential Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combi2™ atmospheric vent
- Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Ten-year limited tank and heat exchanger warranties/6-year limited warranty on component parts
- Hydrojet® total performance system - cold water inlet sediment reducing device helps prevent sediment build up in tank
- Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
Specifications
- AMP:
- 3.1
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 76000
- CSA Certified:
- Yes
- Capacity:
- 72 gal
- Collection:
- Combi2™ TTW® FVIR Defender Safety System®
- Depth:
- 31 in
- Diameter:
- 26 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 68-3/8 in
- Ignition System:
- Spark-to-Pilot
- Installation Type:
- Floor Mount
- Lining of Tank:
- Vitraglas®
- MBH:
- 76
- Material:
- Magnesium, Steel
- Maximum Temperature:
- 180
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Vent Type:
- Power Vent
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 22.1 kW