DESCRIPTION

  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Combi2™ atmospheric vent
  • Hydrojet® total performance system - cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Ten-year limited tank and heat exchanger warranties/6-year limited warranty on component parts
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Combi2™ Combination Corrugated LP Through the Wall Water Heater

BCDW2TW75T10CX

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
75500
CSA Certified
Yes
Capacity
75 gal
Coating
Powder-Coated
Collection
Combi2™
Color Finish
Grey
Depth
31 in
Diameter
26 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
LP Gas
Height
68-3/8 in
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Mount
MBH
75.5
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
75 to 180 Deg F
UL Listed
No
Vent Type
Power Vent
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY