DESCRIPTION

  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Combi2™ atmospheric vent
  • Hydrojet® total performance system - cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Ten-year limited tank and heat exchanger warranties/6-year limited warranty on component parts
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Combi2™ Combination Corrugated Natural Gas Water Heater

BCDW275T10BN

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
76000
CSA Certified
Yes
Capacity
75 gal
Coating
Powder-Coated
Collection
Combi2™
Color Finish
Grey
Depth
30-3/8 in
Diameter
26 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
62-1/4 in
ISO Specifications
ISO 9001
Ignition System
Standing Pilot
Installation Type
Floor Standing
MBH
76
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
75 to 180 Deg F
UL Listed
No
Vent Type
Atmospheric Vent
Water Heater Capacity Range
51-100 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY