Commander Series™ 100 gal. Tall 199.99 MBH Propane Commercial Water Heater

Part #BUCG100H1993X  |  Item #4727209  |  Manufacturer Part #UCG100H1993X

Capacity:

100 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Approved for sanitation

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Commercial

BTU: 199999

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 100 gal

Coating: Vitraglas®

Collection: Commander Series™

Color Finish: Grey

Color Finish Category: Greys

Depth: 30 in

Diameter: 28-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fuel Type: Propane

GSA Approved: No

Height: 69-3/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 34 in

MBH: 199.999

Material: Steel

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 1-1/2 in

Temperature Range: 70 to 180 Deg F

UL Listed: No

Vent Type: Atmospheric Vent

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 58.6

Weight: 632