100 gal. Tall 270 MBH Propane Commercial Water Heater

This product has been replaced by

100 gal. Tall 270 MBH Commercial Propane Water Heater
Bradford White 100 gal. Tall 270 MBH Commercial Propane Water Heater
Manufacturer Part #UCG100H2703X-NDD
You last purchased this on
 
Bradford White

Commander Series™ 100 gal. Tall 270 MBH Propane Commercial Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

100 gal. Tall 270 MBH Commercial Propane Water Heater
Bradford White 100 gal. Tall 270 MBH Commercial Propane Water Heater
Manufacturer Part #UCG100H2703X-NDD
Bradford White

Commander Series™ 100 gal. Tall 270 MBH Propane Commercial Water Heater

  • Fast #
  • Part #BUCG100H2703X
  • Item #4727210
  • Manufacturer Part #UCG100H2703X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Additional Side Connections
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
No
Application:
Commercial
BTU:
270000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
100 gal
Coating:
Vitraglas®
Collection:
Commander Series™
Color Finish Category:
Greys
Color Finish Name:
Grey
Condensing:
No
Depth:
30 in
Diameter:
28-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Fuel Type:
Propane
GSA Approved:
No
Height:
69-3/4 in
IAPMO Listed -:
No
ISO:
ISO 9001
Ignition System:
Electronic Ignition
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
34 in
MBH:
270
Material:
Steel
NSF:
NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Power Source:
Gas
Pressure - Maximum:
150 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
1-1/2 in
Temperature Range:
70 to 180 Deg F
UL Listed:
No
Vent Type:
Atmospheric Vent
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Water Inlet Connection Size:
1-1/2 in
Watts:
79.1 kW
Weight:
632 lb