Bradford White
Commander Series™ 100 gal. Tall 79.1kW 270 MBH Commercial Natural Gas Water Heater
Part #BUCGH2703N | Manufacturer Part #UCG100H2703N
Capacity:
Please select
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Approved for sanitation
- Complies with the latest ultra-low NOx requirement (14 ng/J NOx limit)
Documents
Specifications
AFUE: 82.00
AMP: [1, 1.8]
ANSI Specifications: ANSI Z21.10.3
Application: Commercial
BTU: 270000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.3 2017
Capacity: 100 gal
Collection: Commander Series™
Color Finish: Grey
Color Finish Category: Greys
Depth: 29-5/8 in
Diameter: 28 in
Emission: Ultra Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Fuel Type: Natural Gas
Height: 73-1/4 in
Ignition System: Direct Spark Ignition
Installation Type: Floor Mount
Insulated: Yes
Lining of Tank: Vitraglas®
MBH: 270
Material: [Magnesium, Stainless Steel]
Maximum Pressure: 150 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 372
Power Source: Gas
Supply Pipe Connection: 1 in
Temperature Range: Up to 180 Deg F
UL Listed: No
Vent Type: Atmospheric Vent
Volts: 120V
Water Connections: Side
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: Tall
Watts: 79.1
Weight: 632