DESCRIPTION

  • Three year limited warranty on tank and 1 year limited warranty on component parts

Bradford White Magnum Series® Commercial Electric Water Heater

BLD6U31

Capacity:

SPECIFICATIONS

CSA Certified
CSA C191.1-M90
Capacity
6 gal
Collection
Magnum Series®
Diameter
14 in
End Connection 1
NPT
Height
16-1/2 in
Maximum Pressure
150 psi
Maximum Temperature
160
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY