• Cart

DESCRIPTION

  • Field conversion kits (voltage, phase and kW)
  • Fully automatic temperature control
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White ElectriFLEX LD™ Commercial Electric Water Heater

BLE1U31NAL

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
6 gal
Coating
Powder Coated
Collection
ElectriFLEX LD™
Color Finish
Grey
Depth
14 in
Diameter
14 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Installation Type
Floor Mount
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Temperature Range
90 to 150 Deg F
UL Listed
UL 174
Volts
120V
Water Heater Type
Light Duty
Watts
1.5

Starting at
Call for Pricing
  • QUANTITY