DESCRIPTION

  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Commercial Immersion and Surface MountedElectric Water Heater

BMII50363SF70

Capacity:

SPECIFICATIONS

AMP
120
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Depth
30-1/2 in
Diameter
24 in
End Connection 1
NPT
End Connections
NPT
Energy Star Compliant
No
GSA Approved
No
Height
47-3/4 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Brass, Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/2 in
UL Listed
UL 1453
Volts
480V
Water Heater Type
Short
Watts
36

Starting at
Call for Pricing
  • QUANTITY