DESCRIPTION

  • Approved for sanitation
  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Complies with the latest ultra-low NOx requirement (14 ng/J NOx limit).
  • Condensing
  • Flexible venting
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Three or 5-year limited tank warranties/1-year limited warranty on component parts
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White eF Series® Commercial Natural Commercial Water Heater ASME

BEF100T300E3NA

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
ASME HLW
BTU
300000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
100 gal
Coating
Powder-Coated
Collection
eF Series®
Color Finish
Grey
Depth
28-1/4 in
Diameter
28-1/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
77-5/8 in
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Standing
MBH
300
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
70 to 180 Deg F
UL Listed
No
Volts
120V
Water Heater Capacity Range
51-100 gal
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY