DESCRIPTION

  • Approved for sanitation
  • Automatic flue damper-reduces stand-by loss, saving gas consumption and improving overall efficiency
  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Three-year limited tank warranties/1-year limited warranty on component parts
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Magnum Series® Commercial Natural Gas Energy Saver Water Heater

BD75T125E3N

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
ASME HLW
BTU
125000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
75 gal
Coating
Powder-Coated
Collection
Magnum Series®
Color Finish
Grey
Diameter
28-1/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
72-1/4 in
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Mount
MBH
125
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
70 to 180 Deg F
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Flue Damper

Starting at
Call for Pricing
  • QUANTITY