DESCRIPTION

Bradford White Electriflex LD™ Commercial Upright Electric Water Heater

BLE2120T33NCWW

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
119 gal
Collection
Electriflex LD™
Diameter
28 in
End Connection 1
NPT
Energy Star Compliant
No
GSA Approved
No
Height
64-1/4 in
IAPMO Listed
No
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
Phase
Triple Phase
Power Source
Electric
UL Listed
No
Volts
240V
Water Heater Capacity Range
Greater than 100 gal
Watts
4500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY