DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
  • ScreenLok® technology-flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Sight Window offers a view into the combustion chamber to observe the operation of the pilot and burner
  • Six year warranty
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® 50 gal. 50,000 BTU Natural Gas Water Heater with Aluminum Anodized

BMI504S6FBN264

BTU:

50000

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
50000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
20 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
58-1/2 in
Ignition System
Push Button Ignition
Material
Aluminum
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Atmospheric Vent

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.