• Cart

DESCRIPTION

  • 2" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • 6 year limited warranty on tank, heat exchanger and component parts
  • Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
  • All "A" coils are upflow or downflow capable
  • Cabinet insulation hold down tabs for easy drain pan removal
  • Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
  • Hydrojet 2® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Our significantly quiet powerful blower motor design has greater resistance to outside winds and the power to vent in many difficult venting situations
  • Photo shown is for BM2TW50T6FBN
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® 75 gal. 76,000 BTU 4 WC Water Heater

BM2TW75T6BN264

BTU:

76000

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
BTU
76000
CEC Compliant
For Sale in CA
Capacity
75 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
26 in
End Connection 1
NPT
Height
68-3/8 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
110V

  • QUANTITY

0 item(s) added to Cart Checkout Now