Bradford White
Defender Safety System® 40 gal High Efficiency and Tall 40 MBH Plumbing and Residential Natural Gas Water Heater
Part #BM440T6FBN | Item #2056455 | Manufacturer Part #M-4-40T6FBN
Capacity:
40 galHow to get it:
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
- Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
- Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
- Sight Window offers a view into the combustion chamber to observe the operation of the pilot and burner
- Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Vitraglas® lining and factory installed heat traps
- Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
- Six year limited warranty on tank, heat exchanger and component parts
Documents
Specifications
AFUE: 80.00
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 40000
CEC Compliant: For Sale in CA
CSA Certified: Yes
Capacity: 40 gal
Collection: Defender Safety System®
Color Finish: White
Diameter: 20 in
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 76
Flow Rate: 43 gph
Fuel Type: Natural Gas
Height: 59-3/8 in
High Pressure: 150
Ignition System: Piezo Igniter
Installation Type: Pedestal
Lining of Tank: Vitraglas®
MBH: 40
Material: Magnesium, Plastic, Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Power Source: Gas
Supply Pipe Connection: 3/4 in
UL Listed: No
Uniform Energy Factor UEF : 0.62
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: High Efficiency, Tall
Watts: 11.7
Entire Collection
-
Starting at $6,850.00