48 gal. Light Duty Natural Gas Commercial Water Heater with Combustible
Defender Safety System® 48 gal. Light Duty Natural Gas Commercial Water Heater with Combustible
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three year limited warranty on tank and heat exchanger and 1 year limited warranty on component parts
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 3.1
- ANSI:
- ANSI Z21.10.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 48 gal
- Collection:
- Defender Safety System®
- Diameter:
- 22 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fuel Type:
- Natural Gas
- Height:
- 68 in
- Ignition System:
- Electronic Ignition
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Volts:
- 110V
- Water Heater Capacity Range:
- 41 - 50 gal