Defender Safety System® 50 gal. Tall 40 MBH Potable Water and Residential Natural Gas Water Heater

Part #BRG2T6N  |  Manufacturer Part #RG250T6N

Starting at
$866.00 EACH

Capacity:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
$0

This Item: Bradford White Defender Safety System® 50 gal. Tall 40 MBH Potable Water and Residential Natural Gas Water Heater /$1,034.00

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.1

Application: [Potable Water, Residential]

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 50 gal

Coating: Powder Coated

Collection: Defender Safety System®

Color Finish: Grey

Color Finish Category: Greys

Depth: 25-1/2 in

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Standard Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 81

Fuel Type: Natural Gas

Height: 60-1/8 in

Ignition System: Piezo Igniter

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

MBH: 40

Material: [Magnesium, Steel]

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 160 Deg F

Type: BRG250T6N

UL Listed: No

Uniform Energy Factor UEF : 0.63

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 11.7