Defender Safety System® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #BRG250T6N394264475  |  Item #7877583  |  Manufacturer Part #RG250T6N394264475

Call for Pricing EACH

Capacity:

This item is available for pick up only. Please double check that your pick-up location has this item in stock before proceeding to Checkout.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Documents

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.1

Application: Potable Water, Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 50 gal

Collection: Defender Safety System®

Depth: 25-1/2 in

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Standard Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 81

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fuel Type: Natural Gas

Height: 60-1/8 in

Ignition System: Piezo Igniter

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

MBH: 40

Material: Aluminum, Magnesium, Steel

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.63

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 11.7