Defender Safety System® 50 gal Tall 35 MBH Potable Water and Residential Propane Water Heater

Part #BRG2T6X500506  |  Manufacturer Part #RG250T6X-500-506

Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Defender Safety System®

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.1

Application: [Potable Water, Residential]

BTU: 35000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 50 gal

Coating: Powder Coated

Collection: Defender Safety System®

Color Finish: Grey

Color Finish Category: Greys

Depth: 25-1/2 in

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Standard Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 81

Fuel Type: Propane

Height: 60-1/8 in

Ignition System: Piezo Igniter

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

MBH: 35

Material: [Magnesium, Stainless Steel, Titanium]

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.63

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 11.7