DESCRIPTION

Bradford White Dip Tube

B2293962523

Length:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3 in
Length
41 in
Size
3 in
Supply Pipe Connection
3/4 in
Watts
18

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY