100 gal. Natural Gas Commercial Water Heater
eF Series® 100 gal. Natural Gas Commercial Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitraglas® Lining
- Hydrojet® Sediment Reduction System
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 199000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Collection:
- eF Series®
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 85-3/8 in
- IAPMO Listed -:
- No
- MBH:
- 199
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal