119 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater
eF Series® 119 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
- AMP:
- 15
- ANSI:
- ANSI Z21.10.3
- ASME:
- Yes
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 399999
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Coating:
- Enamel
- Collection:
- eF Series®
- Diameter:
- 33 in
- Emission:
- Ultra-Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 77-1/8 in
- Ignition System:
- Direct Spark Ignition
- Installation Type:
- Floor Mount
- Lining of Tank:
- Vitraglas®
- MBH:
- 399.9
- Material:
- Foam, Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/2 in
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- High Efficiency, Tall