eF Series® 199.99 MBH Natural Gas Commercial Water Heater

Part #BEF60T199E3NA2  |  Item #3363534  |  Manufacturer Part #EF60T199E3NA2

Call for Pricing

MBH:

199.999

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydrojet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits

Specifications

AMP: 1, 1.8, 7

ANSI Specifications: ANSI Z21.10.3

ASME Specifications: ASME HLW

Application: Commercial

BTU: 199999

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 60 gal

Coating: Vitraglas®

Collection: eF Series®

Condensing: Yes

Depth: 34-1/8 in

Diameter: 28-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

Energy Star Compliant: No

First Hour Rating: 265

Fuel Type: Natural Gas

GSA Approved: No

Height: 57 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Input MBH : 199 MBH

Installation Type: Floor Mount

Length: 35 in

MBH: 199.999

Material: Glass, Steel

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Pressure Class: 150#

Product Type: Water Heating System

Supply Pipe Connection: 1-1/2 in

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Water Inlet Connection Size: 1-1/2 in

Watts: 58.6

Weight: 570