Bradford White
eF Series® 50 gal. Tall 76 MBH Residential Propane Water Heater
Part #BRC2PDV50H10X | Item #8202163 | Manufacturer Part #RC2PDV50H10X
Fuel Type:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Two Protective Anode Rods
- Factory Installed Heat Traps - Design Incorporates A Flexible Disk That Reduces Heat Loss In Piping And Eliminates The Potential For Noise Generation
- Cast Aluminum Air Intake Boot - A Cast Molded Air Intake Boot Design Provides Exceptional Durability During Installation And Operation
- Water Connections - 3⁄4 in (19Mm) Npt Factory-Installed True Dielectric Fittings Extend Water Heater Life And Simplify Water Line Connections
- NOx Emissions - Less Than 40 Ng/J
- Low Restrictive Brass Drain Valve - Durable Tamper Proof Design
- T&P Relief Valve
Specifications
AMP: 3.1
ANSI Specifications: ANSI Z21.10.3 2017
Application: Residential
BTU: 76000
CSA Certified: CSA 4.3 2017
Capacity: 50 gal
Collection: eF Series®
Condensing: Yes
Depth: 33-3/4 in
Diameter: 24 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: Yes
First Hour Rating: 125
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 89 gph
Fuel Type: Propane
Green: Energy Star, Yes
Height: 67-7/16 in
High Pressure: 150
Ignition System: Spark-to-Pilot
Indoor Outdoor: Indoor
Input MBH : 76 MBH
Installation Type: Floor Mount
Length: 32-3/16 in
Lining of Tank: Vitraglas®
MBH: 76
Material: Cast Aluminum, Plastic, Stainless Steel, Titanium
Material Type: Polymer
Maximum Pressure: 300 psi
Number Of Pieces: 1 Piece
Power Source: Gas
Pressure Class: 150#
Product Type: Water Heating System
Supply Pipe Connection: 1/2 in
UL Listed: No
Uniform Energy Factor UEF : 0.8
Vent Type: Power Direct Vent
Volts: 110V
Water Connections: Side
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
Water Inlet Connection Size: 3/4 in
Watts: 22
Weight: 290