50 gal. Tall 76 MBH Residential Propane Water Heater
eF Series® 50 gal. Tall 76 MBH Residential Propane Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Two Protective Anode Rods
- Factory Installed Heat Traps - Design Incorporates A Flexible Disk That Reduces Heat Loss In Piping And Eliminates The Potential For Noise Generation
- Water Connections - 3?4 In (19Mm) Npt Factory-Installed True Dielectric Fittings Extend Water Heater Life And Simplify Water Line Connections
- Pedestal Base
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- T&P Relief Valve
- Low Restrictive Brass Drain Valve
Specifications
- ANSI:
- ANSI Z21.10.3 2017
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 76000
- CSA Certified:
- CSA 4.3 2017
- Capacity:
- 50 gal
- Collection:
- eF Series®
- Condensing:
- Yes
- Depth:
- 32-7/8 in
- Diameter:
- 24 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 120
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 93 gph
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 67-7/16 in
- Ignition System:
- Spark-to-Pilot
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 76 MBH
- Installation Type:
- Floor Mount
- Length:
- 32-3/16 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 76
- Material:
- Titanium, Stainless Steel, Plastic
- Material Type:
- Polymer
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.8
- Vent Type:
- Power Vent
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- High Efficiency, Tall
- Water Inlet Connection Size:
- 3/4 in
- Watts:
- 22 kW
- Weight:
- 225 oz