eF Series® 60 gal. 125 MBH Natural Gas Commercial Water Heater

Part #BEF60T125E3N  |  Item #2111443  |  Manufacturer Part #EF-60T-125E-3N

Capacity:

60 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Condensing
  • Flexible venting
  • Approved for sanitation
  • Complies with the latest ultra-low NOx requirement (14 ng/J NOx limit).
  • Three or 5-year limited tank warranties/1-year limited warranty on component parts

Specifications

ANSI Specifications: ANSI Z21.10.3

ASME Specifications: ASME HLW

Application: Commercial

BTU: 125000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 60 gal

Coating: Vitraglas®

Collection: eF Series®

Color Finish: Grey

Color Finish Category: Greys

Depth: 28-1/4 in

Diameter: 28-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 57 in

ISO Specifications: ISO 9001

Ignition System: Direct Spark Ignition

Installation Type: Floor Mount

MBH: 125

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 70 to 180 Deg F

Temperature Rating: 180

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 36.6