60 gal. 125000 BTU 125 MBH 120V High Efficiency and Tall Stainless Steel Natural Gas and Propane Commercial Water Heater

You last purchased this on
 
Bradford White

eF Series® 60 gal. 125000 BTU 125 MBH 120V High Efficiency and Tall Stainless Steel Natural Gas and Propane Commercial Water Heater

  • Fast #
  • Part #BEF60T125E5N2
  • Item #3365574
  • Manufacturer Part #EF60T125E5N2
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

eF Series® 60 gal. 125000 BTU 125 MBH 120V High Efficiency and Tall Stainless Steel Natural Gas and Propane Commercial Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Requires Certification

Specifications

AFUE:
96.00 %
ANSI:
ANSI Z21.10.3
ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
125000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
60 gal
Collection:
eF Series®
Condensing:
Yes
Depth:
34-1/8 in
Diameter:
28-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
GSA Approved:
No
Green Product:
Yes, Energy Star
Height:
57 in
IAPMO Listed -:
No
Ignition System:
Electronic Ignition
Indoor Outdoor:
Indoor
Input (MBH):
125 MBH
Installation Type:
Floor Mount
Length:
35 in
MBH:
125
Material:
Stainless Steel
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Power Source:
Gas
Pressure - Maximum:
150 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
1-1/2 in
Temperature Range:
Up to 180 Deg F
UL Listed:
No
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Water Inlet Connection Size:
1-1/2 in
Weight:
520 lb