60 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater
eF Series® 60 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
- Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Complies with the latest ultra-low NOx requirement (14 ng/J NOx limit).
- Flexible venting
- Approved for sanitation
- Condensing
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Three or 5-year limited tank warranties/1-year limited warranty on component parts
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 199999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 60 gal
- Collection:
- eF Series®
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 57 in
- ISO:
- ISO 9001
- Lining of Tank:
- Vitraglas®
- MBH:
- 199.9
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 70 to 180 Deg F
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall