HE CONDENSING EF SERIES 119 GALLON COMMERCIAL GAS LIQUID PROPANE ASME WATER HEATER 399999 BTU/HR 120 VOLTS SINGLE PHASE WITH POWER CORD INCLUDED
eF Series® HE CONDENSING EF SERIES 119 GALLON COMMERCIAL GAS LIQUID PROPANE ASME WATER HEATER 399999 BTU/HR 120 VOLTS SINGLE PHASE WITH POWER CORD INCLUDED
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
Specifications
- AMP:
- 1.8
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 399999
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Collection:
- eF Series®
- Condensing:
- Yes
- Depth:
- 34-1/8 in
- Diameter:
- 28-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 77-5/8 in
- IAPMO Listed -:
- No
- Ignition System:
- Direct Spark Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 399 MBH
- Installation Type:
- Floor Mount
- Length:
- 35 in
- MBH:
- 399.999
- Material:
- Brass, Plastic, Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 1-1/2 in
- Type:
- BEF120T4003XA3
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Water Inlet Connection Size:
- 1-1/2 in
- Watts:
- 117.2 kW
- Weight:
- 950 lb