DESCRIPTION
- 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
- Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Photo shown is for BM120L6DS
- Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
- Six year limited warranty on tank, heat exchanger and component parts
- Transfers heat directly and efficiently to the water
- Vitraglas® lining and factory installed heat traps
Bradford White Electric Energy Saver Lowboy Water Heater
BM140L6DS
Capacity:
SPECIFICATIONS
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Capacity
- 40 gal
- Diameter
- 22 in
- End Connection 1
- NPT
- Height
- 31-1/4 in
- Maximum Pressure
- 150 psi
- Phase
- Single Phase
- Power Source
- Electric
- Supply Pipe Connection
- 3/4 in
- UL Listed
- Yes
- Volts
- 240V
- Water Heater Type
- Lowboy
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday