DESCRIPTION

  • 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Fast acting surface-mount thermostat for automatic temperature control transfers heat directly and efficiently to the water
  • Single element
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Electric Utility Water Heater

BM16U6SS

Capacity:

SPECIFICATIONS

CSA Certified
CSA C191.1-M90
Capacity
6 gal
Diameter
14 in
End Connection 1
NPT
Height
16-1/2 in
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Short
Watts
1500

Starting at
Call for Pricing
  • QUANTITY