120 gal. Tall 18 kW Commercial Electric Water Heater
ElectriFLEX HD™ 120 gal. Tall 18 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 120 gal
- Collection:
- ElectriFLEX HD™
- Diameter:
- 30-1/4 in
- Energy Star Compliant:
- No
- Height:
- 64-1/2 in
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall, Heavy Duty
- Watts:
- 18 kW